Motion
ILPG10/12

SALISBURY
ILPG10/12

Electrical/Lineman Insulating Gloves - Size 12, Goatskin Leather, Straight Cuff, 10 in Long
MI ITEM #06689598
MFR #ILPG10/12
Price$79.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
ILPG10/12

Electrical/Lineman Insulating Gloves - Size 12, Goatskin Leather, Straight Cuff, 10 in Long
MI ITEM #06689598
MFR #ILPG10/12

Mfr description
ILPG10/12 LEATHER PROTECTOR FOR GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.84/each

Specifications

Dimensions

  • Glove Size
    12
  • Length  
    10 in

Details

  • Color
    Cream
  • Cuff Type
    Straight
  • Material
    Goatskin Leather
  • Standards Met
    A STM F696, NFPA 70E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)