Motion
GTC7705RT-15IN

REXNORD INC
GTC7705RT-15IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 15.000 in Width, 1.0000 in Pitch
Mi Item #06689759
MFR #GTC7705RT-15IN
Price$271.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GTC7705RT-15IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 15.000 in Width, 1.0000 in Pitch
Mi Item #06689759
MFR #GTC7705RT-15IN

Mfr description
10029079 GTC7705RT-15IN MAT TOP CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.75/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    15.000 in
  • Chain Pitch  
    1.0000 in
  • Minimum Backflex Radius
    2 in
  • Weight
    0.27 lbs
  • Weight per Foot
    2.63 lb

Details

  • Chain Material
    Grey Tough Composite
  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F
  • Pin Material
    Acetal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)