Motion
800-0/200-1-1-8-8-025-6

NOSHOK INC
800-0/200-1-1-8-8-025-6

800 Series Temperature Transmitter, 0/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 in Stem, 6 mm Diameter
MI ITEM #06689856
MFR #800-0/200-1-1-8-8-025-6
Your Price$454.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
800-0/200-1-1-8-8-025-6

800 Series Temperature Transmitter, 0/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 in Stem, 6 mm Diameter
MI ITEM #06689856
MFR #800-0/200-1-1-8-8-025-6

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$454.36/each(List $567.95)

Overview

Mfr description
800-0/200-1-1-8-8-025-6 TRANSMITTER
  • Proven 100 Ω platinum resistance sensor provides reliability, stability & unbeatable performance
  • Economical price
  • Wide variety of temperature ranges and connections

Specifications

  • Electrical Connection
    DIN EN 175301-803 Form A
  • Ambient Temperature Range
    -40 to 185
  • Housing Material
    316 Stainless Steel
  • Max Operating Temperature
    200
  • Min Operating Temperature
    0
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought