Motion
VSH4210B-02-T

SMC CORP OF AMERICA
VSH4210B-02-T

Manual Mechanical Air Control Valve - 1/4 in Port, 0.1 MPa MIN Pressure, 1 MPa MAX Pressure
Mi Item #06689944
MFR #VSH4210B-02-T
Price$168.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSH4210B-02-T

Manual Mechanical Air Control Valve - 1/4 in Port, 0.1 MPa MIN Pressure, 1 MPa MAX Pressure
Mi Item #06689944
MFR #VSH4210B-02-T

Mfr description
VSH4210B-02-T HAND VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.25/each

Specifications

Dimensions

  • Port Size
    1/4 in
  • Weight
    1.1216 lbs

Details

  • Maximum Operating Pressure
    1 MPa
  • Minimum Operating Pressure
    0.1 MPa
  • Proof Pressure
    1.5 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)