Motion
CFW500B06P5T4DBN1

WEG ELECTRIC CORP
CFW500B06P5T4DBN1

CFW500B06P5T4DBN1 Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, 5 hp Normal Duty, NEMA 1 Rating
MI ITEM #06690002
MFR #CFW500B06P5T4DBN1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500B06P5T4DBN1

CFW500B06P5T4DBN1 Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, 5 hp Normal Duty, NEMA 1 Rating
MI ITEM #06690002
MFR #CFW500B06P5T4DBN1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2.21 lbs

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    NEMA 1
  • Enclosure Type
    NEMA 1
  • Horsepower Rating Normal Duty
    5 hp
  • Number Of Input Phases
    1 ph / 3 ph
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    7909158589340

Overview

Mfr description
CFW500B06P5T4DBN1 5HP 3PH 460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought