Motion
CL42161-120-4

FORMSPRAG CLUTCH
CL42161-120-4

Mechanical Clutch - 1.9370 in Bore, 5000 lb-ft Torque
Mi Item #06690292
MFR #CL42161-120-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL42161-120-4

Mechanical Clutch - 1.9370 in Bore, 5000 lb-ft Torque
Mi Item #06690292
MFR #CL42161-120-4

Mfr description
CL42161-120-4 OIL FILLED CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9370 in

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping
  • Clutch Type
    Sprag Clutch
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582936851
  • Max Rpm
    1600 rpm
  • Series
    FSO
  • Torque Capacity
    5000 ft-lbs
  • UPC_NO
    786582936851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)