Motion
AMTE-M-LH-G18

FESTO CORPORATION
AMTE-M-LH-G18

1/8 BSPP Port Size, 76 dB Noise Reduction, 1735 L/min Flow Rate
Mi Item #06690354
MFR #AMTE-M-LH-G18
Price$5.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
AMTE-M-LH-G18

1/8 BSPP Port Size, 76 dB Noise Reduction, 1735 L/min Flow Rate
Mi Item #06690354
MFR #AMTE-M-LH-G18

Mfr description
1205860 SILENCER AMTE-M-LH-G18
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.43/each

Specifications

Dimensions

  • Port Size
    1/8 BSPP

Details

  • Flow Rate
    1735 L/min
  • Noise Reduction
    76 dB
  • Operating Medium
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)