Motion
TR-6300FC FILTER COVER

3M
TR-6300FC FILTER COVER

3M™ Versaflo™ Filter Cover TR-6300FC/37380 (AAD), for TR-6300 Series Cartridges, 1 EA/Case
Mi Item #06690355
MFR #TR-6300FC FILTER COVER
Price$27.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
TR-6300FC FILTER COVER

3M™ Versaflo™ Filter Cover TR-6300FC/37380 (AAD), for TR-6300 Series Cartridges, 1 EA/Case
Mi Item #06690355
MFR #TR-6300FC FILTER COVER

Mfr description
TR-6300FC FILTER COVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Easy to use.
  • Helps protect cartridge from physical damage.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.89/each

Specifications

Dimensions

  • Weight
    0.481 lb

Details

  • Hazard Type
    Silica
  • Intrinsically Safe Standard
    Yes
  • Manufacturer Upc Number
    00051131373808
  • Product Types
    Filter Cover
  • Series/System Compatibility
    TR-600
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00051131373808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)