Specifications
Dimensions
- Weight2.293 lb
Details
- Manufacturer Upc Number50051131373643
- Papr Or Sar CompPAPR
- Product LineVersaflo
- Series/System CompatibilityTR
- Standards MetNIOSH
- UPC_NO50051131373643
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)