1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MSQB100R-XF
Rotary Table - Basic Mount, 190 ° Angle of Rotation, 100 Body Size
MI ITEM #
06690366
MFR #
MSQB100R-XF
Price
$836.58
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA MSQB100R-XF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MSQB100R-XF
Rotary Table - Basic Mount, 190 ° Angle of Rotation, 100 Body Size
MI ITEM #
06690366
MFR #
MSQB100R-XF
Mfr description
MSQB100R-XF CYL, ROTARY TABLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$836
.58
/each
Add to Cart
Specifications
Dimensions
Body Size
100
Details
Angle of Rotation
190 °
Cushion Type
Shock Absorber
Mount Type
Basic
Operating Pressure Range
0.1 to 0.6 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items