Motion
GR8300058.00

GROVE GEAR
GR8300058.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
Mi Item #06692983
MFR #GR8300058.00
Price$2,926.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8300058.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
Mi Item #06692983
MFR #GR8300058.00

Mfr description
GR-BM830-60-R-56 GEAR BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,926.56/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    325
  • Center Distance
    3.0000 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Manufacturer Reducer Size
    830
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    2413 in/lb;272.633 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    1.2500 in
  • Overhung Load
    2170 lbs
  • Ratio
    60:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shipping Dimensions Height
    15.0000 in;381 mm
  • Shipping Dimensions Length
    19.3800 in;492.25 mm
  • Shipping Dimensions Width
    15.1300 in;384.30 mm
  • Weight
    69 lbs, 31.298 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Painted
  • Gearbox Component Type
    Worm Speed Reducer
  • Horsepower
    1.637 hp
  • Horsepower Rating Normal Duty
    1.637 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-BM830-60-R-56
  • Max Input Horsepower
    1.637 hp
  • Mounting Type
    Base
  • Output
    1.117 hp;0.833 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    9652.65 N, 2170 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Flexible Coupling Input
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    2413 in-lbs;272.633 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)