Motion
GR8420284.00

GROVE GEAR
GR8420284.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.8750 in Output Size, Double Output, 140TC Frame
Mi Item #06692987
MFR #GR8420284.00
Price$5,413.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420284.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.8750 in Output Size, Double Output, 140TC Frame
Mi Item #06692987
MFR #GR8420284.00

Mfr description
GR-BMQ842-40-D-140 600:1 DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,413.66/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Case Size
    842
  • Center Distance
    4.2500 in
  • Housing Height
    10.2500 in, 260.35 mm
  • Housing Length
    11.3800 in, 289.05 mm
  • Housing Width
    8.5000 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Length
    11.3800 in, 289.05 mm
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    43 rpm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    40:1
  • Output Size
    1.8750 in
  • Overhung Load
    3715 lbs
  • Ratio
    40:1
  • Service Factor
    1
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Weight
    146 lbs, 66.224 kg
  • Width
    8.5000 in, 215.90 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    5.262 hp
  • Horsepower Rating Normal Duty
    5.262 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-BMQ842-40-D-140
  • Max Input Horsepower
    5.262 hp
  • Mounting Type
    Base
  • Output
    4.274 hp;3.187 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    16525.12 N, 3715 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)