Motion
GRG-BMQ826-50-R-140

GROVE GEAR
GRG-BMQ826-50-R-140

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output, 140 Frame
MI ITEM #06692995
MFR #GRG-BMQ826-50-R-140
Your Price$2,308.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG-BMQ826-50-R-140

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output, 140 Frame
MI ITEM #06692995
MFR #GRG-BMQ826-50-R-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,308.82/each(List $2,770.58)

Overview

Mfr description
GRGBMQ826-50-R-140 DOUBLE OUTPUT 1 1/4
  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
  • The unique quill seal guard protects the input seal from damage during motor installation
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles Mounting dimensions are interchangeable with most industry standard reducers.

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.42 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    1.42 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    1843 in-lbs
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    1625 lbs
  • Housing Height
    11.7500 in
  • Housing Length
    16.0000 in
  • Housing Width
    12.2500 in
  • Keyway Size
    3/16 X 3/32 in
  • Service Factor
    1.0
  • Series
    GRG
  • Manufacturer Reducer Size
    826
  • Manufacturer Product Page
  • Mounting Type
    Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    GRG-BMQ826-50-R-140
  • Manufacturer Upc Number
    69031004245
  • UPC_NO
    69031004245
  • Shipping Dimensions Height
    11.7500 in;298.45 mm
  • Shipping Dimensions Length
    16.0000 in;406.40 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    56.00 lbs
  • Horsepower
    1.42 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    50:1
  • Output
    1.023 hp;0.763 kw
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1843 in-lbs;208.2 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1625 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text