Motion
GRG-BMQ826-60-D-56

GROVE GEAR
GRG-BMQ826-60-D-56

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Double Output, 56 Frame
Mi Item #06692996
MFR #GRG-BMQ826-60-D-56
Price$2,075.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG-BMQ826-60-D-56

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Double Output, 56 Frame
Mi Item #06692996
MFR #GRG-BMQ826-60-D-56

Mfr description
GRG-BMQ-826-60-D-56 GRG8210543.16
  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,075.63/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    826
  • Center Distance
    2.6300 in
  • Housing Height
    11.7500 in
  • Housing Length
    16.0000 in
  • Housing Width
    12.2500 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 X 3/32 in
  • Length
    8.0000 in, 203.20 mm
  • Manufacturer Reducer Size
    826
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    1805 in-lbs
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    60:1
  • Output Size
    1.2500 in
  • Overhung Load
    1625 lbs
  • Ratio
    60:1
  • Service Factor
    1.0
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shipping Dimensions Height
    11.7500 in;298.45 mm
  • Shipping Dimensions Length
    16.0000 in;406.40 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    56.00 lbs

Details

  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.216 hp
  • Horsepower Rating Normal Duty
    1.216 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GRG-BMQ826-60-D-56
  • Manufacturer Product Page
  • Manufacturer Upc Number
    69031004223
  • Max Input Horsepower
    1.216 hp @ 1750 rpm
  • Mounting Type
    Base
  • Output
    0.835 hp;0.623 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    1625 lbs
  • Reduction
    Single
  • Seal Material
    Viton
  • Series
    GRG
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1805 in-lbs;203.937 Nm
  • UPC_NO
    69031004223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)