Motion
82241
24 oz Head 1-51/64" Face Diam Polyurethane Dead Blow Hammer 12" OAL, Composite Handle
Mi Item #06693058
MFR #82241
Price$58.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 oz Head 1-51/64" Face Diam Polyurethane Dead Blow Hammer 12" OAL, Composite Handle
Mi Item #06693058
MFR #82241

Mfr description
82241 POLYURETHANE DEAD BLOW HAMMER
  • Polyurethane head is resistant to cuts, splits, abrasions and extreme cold temperatures
  • Steel shot filled head creates dead blow effect, reducing rebound from the striking surface
  • Steel handle is welded to head assembly for strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.18/each

Specifications

Dimensions

  • Face Diameter
    1.79 in, 1-51/64 in
  • Face Diameter Range
    1" - 2.9"
  • Head Weight
    24 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    12 in
  • Overall Length Range
    9" - 13.9"

Details

  • Handle Material
    Composite
  • Head Material
    Polyurethane
  • PSC Code
    5120
  • Tool Type
    Dead Blow Hammer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)