Motion
82244
54 oz Head 2-1/2" Face Diam Polyurethane Dead Blow Hammer 14-1/2" OAL, Composite Handle
Mi Item #06693061
MFR #82244
Price$80.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
54 oz Head 2-1/2" Face Diam Polyurethane Dead Blow Hammer 14-1/2" OAL, Composite Handle
Mi Item #06693061
MFR #82244

Mfr description
82244 POLYURETHANE DEAD BLOW HAMMER
  • Polyurethane head is resistant to cuts, splits, abrasions and extreme cold temperatures
  • Steel shot filled head creates dead blow effect, reducing rebound from the striking surface
  • Steel handle is welded to head assembly for strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.80/each

Specifications

Dimensions

  • Face Diameter
    2.50 in, 2-1/2 in
  • Face Diameter Range
    1" - 2.9"
  • Head Weight
    54 oz
  • Head Weight Range
    3 - 5.9 lbs.
  • Overall Length
    14-1/2 in
  • Overall Length Range
    14" - 20.9"

Details

  • Handle Material
    Composite
  • Head Material
    Polyurethane
  • PSC Code
    5120
  • Tool Type
    Dead Blow Hammer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)