Motion
11S-FLNG-80MMH7-22X5.4MMKW

LOVEJOY INC
11S-FLNG-80MMH7-22X5.4MMKW

Sleeve Coupling Flange - 80 mm Bore
Mi Item #06693581
MFR #11S-FLNG-80MMH7-22X5.4MMKW
Price$432.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
11S-FLNG-80MMH7-22X5.4MMKW

Sleeve Coupling Flange - 80 mm Bore
Mi Item #06693581
MFR #11S-FLNG-80MMH7-22X5.4MMKW

Mfr description
11S-FLNG-80MMH7-22X5.4MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.16/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Flange Diameter  
    8.6250 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Type
    Bored to Size
  • Manufacturer Catalog Number
    68514445544
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)