Motion
13S 3-3/8 FLANGE KEYWAY

LOVEJOY INC
13S 3-3/8 FLANGE KEYWAY

Sleeve Coupling Flange - 3.3750 in Bore
Mi Item #06693586
MFR #13S 3-3/8 FLANGE KEYWAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
13S 3-3/8 FLANGE KEYWAY

Sleeve Coupling Flange - 3.3750 in Bore
Mi Item #06693586
MFR #13S 3-3/8 FLANGE KEYWAY

Mfr description
13S-FLNG-3-3/8-7/8X7/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Flange Diameter  
    11.7500 in
  • Outside Diameter
    11.7500 in

Details

  • Bore Type
    Bored to Size
  • Manufacturer Catalog Number
    68514455061
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)