Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
2510 X 5/8

68514457606 Spring-Loaded Variable Speed Pulley - Econoline Series, 0.6250 in Bore Dia., 5.0000 in OD, 4.0600 in OAL
MI ITEM #06693602
MFR #2510 X 5/8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2510 5/8 PULLEY

Specifications

  • Belt Section Size
    B
  • Bore Diameter
    0.6250 in
  • Minimum Pitch Diameter
    2.0000 in
  • Maximum Pitch Diameter
    4.6500 in
  • Outside Diameter
    5.0000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    2.3:1
  • Overall Length
    4.0600 in
  • Spring Hub Diameter
    2.6700 in
  • Series
    Econoline
  • Manufacturer Product Page
  • Mounting Type
    Adjustable Center Driver
  • Weight
    4.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text