Motion
2515 X 7/8

LOVEJOY INC
2515 X 7/8

68514457601 Spring-Loaded Variable Speed Pulley - Econoline Series, 0.8750 in Bore Dia., 5.0000 in OD, 4.0600 in OAL
Mi Item #06693606
MFR #2515 X 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
2515 X 7/8

68514457601 Spring-Loaded Variable Speed Pulley - Econoline Series, 0.8750 in Bore Dia., 5.0000 in OD, 4.0600 in OAL
Mi Item #06693606
MFR #2515 X 7/8

Mfr description
2515 7/8 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    0.8750 in
  • Maximum Pitch Diameter
    4.6500 in
  • Minimum Pitch Diameter
    2.0000 in
  • Outside Diameter
    5.0000 in
  • Overall Length
    4.0600 in
  • Spring Hub Diameter
    2.6700 in
  • Weight
    4.75 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    2.3:1
  • Manufacturer Product Page
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    2
  • Series
    Econoline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)