Motion
3402 X 5/8

LOVEJOY INC
3402 X 5/8

Spring-Loaded Variable Speed Pulley - 3402 Series, 0.6250 in Bore Dia., 3.3800 in OD
MI ITEM #06693625
MFR #3402 X 5/8
List Price$505.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3402 X 5/8

Spring-Loaded Variable Speed Pulley - 3402 Series, 0.6250 in Bore Dia., 3.3800 in OD
MI ITEM #06693625
MFR #3402 X 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$505.03/each for your price

Overview

Mfr description
3402-5/8-PULLEY

Specifications

  • Belt Section Size
    A
  • Bore Diameter
    0.6250 in
  • Outside Diameter
    3.3800 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    1.93:1
  • Spring Hub Diameter
    2.1600 in
  • Series
    3402
  • Manufacturer Product Page
  • UPC_NO
    685144181244
  • Mounting Type
    Adjustable Center Driver
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought