Motion
4010 1/2 NKW

LOVEJOY INC
4010 1/2 NKW

Spring-Loaded Variable Speed Pulley - Econoline Series, 0.5000 in Bore Dia., 4.0000 in OD, 2.8100 in OAL
Mi Item #06693640
MFR #4010 1/2 NKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4010 1/2 NKW

Spring-Loaded Variable Speed Pulley - Econoline Series, 0.5000 in Bore Dia., 4.0000 in OD, 2.8100 in OAL
Mi Item #06693640
MFR #4010 1/2 NKW

Mfr description
4010-1/2-PULLEY-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    0.5000 in
  • Keyway Size
    No Keyway
  • Maximum Pitch Diameter
    3.7500 in
  • Minimum Pitch Diameter
    1.6200 in
  • Outside Diameter
    4.0000 in
  • Overall Length
    2.8100 in
  • Spring Hub Diameter
    2.1600 in
  • Weight
    2.50 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Driven Speed Max Ratio
    2.31:1
  • Manufacturer Product Page
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    1
  • Series
    Econoline
  • UPC_NO
    685144420435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)