Motion
4010 X 5/8

LOVEJOY INC
4010 X 5/8

Spring-Loaded Variable Speed Pulley - Econoline Series, 0.6250 in Bore Dia., 4.0000 in OD, 2.8100 in OAL
MI ITEM #06693641
MFR #4010 X 5/8
List Price$742.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4010 X 5/8

Spring-Loaded Variable Speed Pulley - Econoline Series, 0.6250 in Bore Dia., 4.0000 in OD, 2.8100 in OAL
MI ITEM #06693641
MFR #4010 X 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$742.98/each for your price

Overview

Mfr description
4010-5/8-PULLEY

Specifications

  • Belt Section Size
    A
  • Bore Diameter
    0.6250 in
  • Minimum Pitch Diameter
    1.6200 in
  • Maximum Pitch Diameter
    3.7500 in
  • Outside Diameter
    4.0000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    2.31:1
  • Overall Length
    2.8100 in
  • Spring Hub Diameter
    2.1600 in
  • Series
    Econoline
  • Manufacturer Product Page
  • UPC_NO
    685144420442
  • Mounting Type
    Adjustable Center Driver
  • Weight
    2.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text