Motion
50 DLT HUB 1-5/8

LOVEJOY INC
50 DLT HUB 1-5/8

68514439050 Flex Link-Type Coupling Hub - 50 Cplg Size, 1.6250 in Bore, Triangular, Ductile Iron
Mi Item #06693654
MFR #50 DLT HUB 1-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
50 DLT HUB 1-5/8

68514439050 Flex Link-Type Coupling Hub - 50 Cplg Size, 1.6250 in Bore, Triangular, Ductile Iron
Mi Item #06693654
MFR #50 DLT HUB 1-5/8

Mfr description
50 DLT HUB 1-5/8 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    3.0800 in
  • Bore Diameter  
    1.6250 in
  • Coupling Size Code
    50
  • Hub Diameter  
    3.5600 in
  • Length Through Bore  
    1.6800 in

Details

  • Bore Type
    Finished w/ Keyway & 2 SS
  • Hub Material
    Ductile Iron
  • Hub Shape
    Triangular
  • Includes
    (2) Set Screws at 120°
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144390509
  • Series
    Deltaflex
  • UPC_NO
    685144390509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)