Specifications
Dimensions
- Thread Size3-8-16
Details
- Manufacturer Catalog Number68514450023
- Product TypeFlex Link-Type Coupling Parts & Hardware
- Product TypesHardware Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)