1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
80-DLT HUB-2-1/4-1/2X1/4KW
Sleeve Coupling Hub - 80-DLT HUB-2-1/4-1/2X1/4KW, Steel Material
Mi Item #
06693703
MFR #
80-DLT HUB-2-1/4-1/2X1/4KW
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Sleeve Couplings
LOVEJOY INC 80-DLT HUB-2-1/4-1/2X1/4KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
80-DLT HUB-2-1/4-1/2X1/4KW
Sleeve Coupling Hub - 80-DLT HUB-2-1/4-1/2X1/4KW, Steel Material
Mi Item #
06693703
MFR #
80-DLT HUB-2-1/4-1/2X1/4KW
Mfr description
80-DLT HUB-2-1/4-1/2X1/4KW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
2.2500 in
Details
Bore Type
Bored to Size
Product Type
Sleeve Coupling Hubs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items