Motion
90-6&94-6 STD HUB BOLT KIT

LOVEJOY INC
90-6&94-6 STD HUB BOLT KIT

69790494933 Disc Coupling Part - Standard Bolt Kit, Series DI-6, Cplg Size 90-6
MI ITEM #06693714
MFR #90-6&94-6 STD HUB BOLT KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
90-6&94-6 STD HUB BOLT KIT

69790494933 Disc Coupling Part - Standard Bolt Kit, Series DI-6, Cplg Size 90-6
MI ITEM #06693714
MFR #90-6&94-6 STD HUB BOLT KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
90-6&94-6 STD HUB BOLT KIT

Specifications

  • Product Types
    Standard Bolt Kit
  • Coupling Size Code
    90-6
  • Series
    DI-6
  • Number Of Bolt Holes
    6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904949339
  • Weight
    0.70 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought