1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
ADB3 BEAM CP 1/4X1/4
ADB3 Coupling Size Code
MI ITEM #
06693717
MFR #
ADB3 BEAM CP 1/4X1/4
Price
$234.20
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
LOVEJOY INC ADB3 BEAM CP 1/4X1/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
ADB3 BEAM CP 1/4X1/4
ADB3 Coupling Size Code
MI ITEM #
06693717
MFR #
ADB3 BEAM CP 1/4X1/4
Mfr description
ADB3-BEAM CP-1/4X1/4
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$234
.20
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.2500 in
Coupling Outside Diameter
0.5000 in
Coupling Overall Length
22.90 mm
Coupling Size Code
ADB3
Details
Bore Type
Finished
Product Type
Grid Coupling Cover & Grid Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items