Motion
ADB3-3/16X1/4

LOVEJOY INC
ADB3-3/16X1/4

Clamp-On Beam Shaft Coupling - Double Beam, 0.5000 in OD, 0.9020 in Length, Aluminum
MI ITEM #06693718
MFR #ADB3-3/16X1/4
Your Price$206.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ADB3-3/16X1/4

Clamp-On Beam Shaft Coupling - Double Beam, 0.5000 in OD, 0.9020 in Length, Aluminum
MI ITEM #06693718
MFR #ADB3-3/16X1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$206.28/each(List $234.20)

Overview

Mfr description
ADB3-BEAM CP-3/16X1/4
  • Zero backlash design
  • Simple one piece assembly
  • Aluminum material
  • Largest amount of angular misalignment capacity

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    0.1875 in
  • Bore - Side 2
    0.2500 in
  • Number Of Beams
    Double Beam
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.9020 in
  • Length Through Bore
    0.2090 in
  • Material
    Aluminum
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    7 °
  • Torsional Stiffness
    1097 in-lb/rad
  • Max Parallel Misalignment
    0.007 in
  • Max Axial Misalignment
    ± 0.010 in
  • Screw Thread Size
    M2
  • Weight
    0.01 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Series
    ADB
  • Manufacturer Upc Number
    685144768315
  • UPC_NO
    685144768315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text