Motion
ADB4-3/8X3/8

LOVEJOY INC
ADB4-3/8X3/8

Clamp-On Beam Shaft Coupling - Double Beam, 0.7520 in OD, 1.0430 in Length, Aluminum
MI ITEM #06693725
MFR #ADB4-3/8X3/8
Your Price$342.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ADB4-3/8X3/8

Clamp-On Beam Shaft Coupling - Double Beam, 0.7520 in OD, 1.0430 in Length, Aluminum
MI ITEM #06693725
MFR #ADB4-3/8X3/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$342.00/each(List $393.30)

Overview

Mfr description
ADB4-BEAM CP-3/8X3/8
  • Zero backlash design
  • Simple one piece assembly
  • Aluminum material
  • Largest amount of angular misalignment capacity

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.3750 in
  • Number Of Beams
    Double Beam
  • Outside Diameter
    0.7520 in
  • Overall Length
    1.0430 in
  • Length Through Bore
    0.2560 in
  • Material
    Aluminum
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    7 °
  • Torsional Stiffness
    4460 in-lb/rad
  • Max Parallel Misalignment
    0.010 in
  • Max Axial Misalignment
    ± 0.010 in
  • Screw Thread Size
    M2.5
  • Weight
    0.02 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Series
    ADB
  • Manufacturer Upc Number
    685144768414

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought