Motion
ADB5 BEAM CP 1/2X1/2

LOVEJOY INC
ADB5 BEAM CP 1/2X1/2

ADB5 Coupling Size Code
Mi Item #06693727
MFR #ADB5 BEAM CP 1/2X1/2
Price$381.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ADB5 BEAM CP 1/2X1/2

ADB5 Coupling Size Code
Mi Item #06693727
MFR #ADB5 BEAM CP 1/2X1/2

Mfr description
ADB5-BEAM CP-1/2X1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.76/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Outside Diameter
    1.0000 in
  • Coupling Overall Length
    1.5000 in
  • Coupling Size Code
    ADB5

Details

  • Bore Type
    Finished
  • Product Type
    Grid Coupling Cover & Grid Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)