Motion
ADB4 BEAM CP 3/8X3/8

LOVEJOY INC
ADB4 BEAM CP 3/8X3/8

ADB4 Coupling Size Code
MI ITEM #06693728
MFR #ADB4 BEAM CP 3/8X3/8
List Price$415.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ADB4 BEAM CP 3/8X3/8

ADB4 Coupling Size Code
MI ITEM #06693728
MFR #ADB4 BEAM CP 3/8X3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$415.34/each for your price

Overview

Mfr description
ADB5-BEAM CP-3/8X1/2

Specifications

  • Coupling Size Code
    ADB4
  • Bore Diameter
    0.3750 in
  • Bore Type
    Finished
  • Coupling Outside Diameter
    0.7500 in
  • Coupling Overall Length
    26.50 mm
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text