Motion
ADB6-3/8X1/2

LOVEJOY INC
ADB6-3/8X1/2

Clamp-On Beam Shaft Coupling - Double Beam, 1.2520 in OD, 2.2520 in Length, Aluminum
MI ITEM #06693731
MFR #ADB6-3/8X1/2
Your Price$453.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ADB6-3/8X1/2

Clamp-On Beam Shaft Coupling - Double Beam, 1.2520 in OD, 2.2520 in Length, Aluminum
MI ITEM #06693731
MFR #ADB6-3/8X1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$453.40/each(List $521.41)

Overview

Mfr description
ADB6-BEAM CP-3/8X1/2
  • Zero backlash design
  • Simple one piece assembly
  • Aluminum material
  • Largest amount of angular misalignment capacity

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.5000 in
  • Number Of Beams
    Double Beam
  • Outside Diameter
    1.2520 in
  • Overall Length
    2.2520 in
  • Length Through Bore
    0.6300 in
  • Material
    Aluminum
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    7 °
  • Torsional Stiffness
    15266 in-lb/rad
  • Max Parallel Misalignment
    0.020 in
  • Max Axial Misalignment
    ± 0.010 in
  • Screw Thread Size
    M4
  • Weight
    0.20 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Series
    ADB
  • Manufacturer Upc Number
    685144768469
  • UPC_NO
    685144768469

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought