Motion
ADB7 BEAM CP 1/2X5/8

LOVEJOY INC
ADB7 BEAM CP 1/2X5/8

ADB7 Coupling Size Code
MI ITEM #06693737
MFR #ADB7 BEAM CP 1/2X5/8
List Price$552.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ADB7 BEAM CP 1/2X5/8

ADB7 Coupling Size Code
MI ITEM #06693737
MFR #ADB7 BEAM CP 1/2X5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$552.37/each for your price

Overview

Mfr description
ADB7-BEAM CP-1/2X5/8

Specifications

  • Coupling Size Code
    ADB7
  • Bore Type
    Finished
  • Coupling Outside Diameter
    1.5000 in
  • Coupling Overall Length
    2.6250 in
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text