Motion
ADB7 BEAM CP 1/2X3/4

LOVEJOY INC
ADB7 BEAM CP 1/2X3/4

ADB7 Coupling Size Code
MI ITEM #06693740
MFR #ADB7 BEAM CP 1/2X3/4
Price$19.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ADB7 BEAM CP 1/2X3/4

ADB7 Coupling Size Code
MI ITEM #06693740
MFR #ADB7 BEAM CP 1/2X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.74/each

Specifications

Dimensions

  • Coupling Outside Diameter
    1.5000 in
  • Coupling Overall Length
    2.6250 in
  • Coupling Size Code
    ADB7

Details

  • Bore Type
    Finished
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Overview

Mfr description
AL070-HUB-11MMH7-4X1.8MMKW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought