Motion
ASB3-3MM X 3MM

LOVEJOY INC
ASB3-3MM X 3MM

Clamp-On Beam Shaft Coupling - Single Beam, 0.5000 in OD, 0.7520 in Length, Anodized Aluminum
MI ITEM #06693791
MFR #ASB3-3MM X 3MM
List Price$203.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ASB3-3MM X 3MM

Clamp-On Beam Shaft Coupling - Single Beam, 0.5000 in OD, 0.7520 in Length, Anodized Aluminum
MI ITEM #06693791
MFR #ASB3-3MM X 3MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.24/each for your price

Overview

Mfr description
ASB3-BEAM CP-3MMX3MM
  • Zero backlash design
  • Anodized aluminum material
  • Higher torque than the EC/ES series

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    3 mm
  • Bore - Side 2
    3 mm
  • Number Of Beams
    Single Beam
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.7520 in
  • Length Through Bore
    0.2360 in
  • Material
    Anodized Aluminum
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    5 °
  • Torsional Stiffness
    318.6 in-lb/rad
  • Max Parallel Misalignment
    0.005 in
  • Max Axial Misalignment
    ±0.010 in
  • Screw Thread Size
    M2
  • Weight
    0.01 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Series
    ASB
  • Manufacturer Upc Number
    685144770431
  • UPC_NO
    685144770431

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text