Motion
ASB4 BEAM CP 1/4X5/16

LOVEJOY INC
ASB4 BEAM CP 1/4X5/16

ASB4 Coupling Size Code
MI ITEM #06693795
MFR #ASB4 BEAM CP 1/4X5/16
Price$220.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ASB4 BEAM CP 1/4X5/16

ASB4 Coupling Size Code
MI ITEM #06693795
MFR #ASB4 BEAM CP 1/4X5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$220.94/each

Specifications

Dimensions

  • Coupling Outside Diameter
    0.7500 in
  • Coupling Overall Length
    22.90 mm
  • Coupling Size Code
    ASB4

Details

  • Bore Type
    Finished
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Overview

Mfr description
ASB4-BEAM CP-1/4X5/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought