Motion
ASB4 BEAM CP 5/16X5/16

LOVEJOY INC
ASB4 BEAM CP 5/16X5/16

Cplg Size: ASB4, Bore Type: Finished
Mi Item #06693796
MFR #ASB4 BEAM CP 5/16X5/16
Price$220.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ASB4 BEAM CP 5/16X5/16

Cplg Size: ASB4, Bore Type: Finished
Mi Item #06693796
MFR #ASB4 BEAM CP 5/16X5/16

Mfr description
ASB4-BEAM CP-5/16X5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.94/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Coupling Outside Diameter
    0.7500 in
  • Coupling Overall Length
    22.90 mm
  • Coupling Size Code
    ASB4

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)