Motion
BWC21 CP 3/16X3/16

LOVEJOY INC
BWC21 CP 3/16X3/16

BWC21 Coupling Size Code
MI ITEM #06693805
MFR #BWC21 CP 3/16X3/16
List Price$251.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWC21 CP 3/16X3/16

BWC21 Coupling Size Code
MI ITEM #06693805
MFR #BWC21 CP 3/16X3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$251.87/each for your price

Overview

Mfr description
BWC21-CP-3/16X3/16

Specifications

  • Coupling Size Code
    BWC21
  • Bore Diameter
    0.1875 in
  • Bore Type
    Finished
  • Coupling Outside Diameter
    15 mm
  • Coupling Overall Length
    21 mm
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought