Motion
BWC21 CP 6MMX6MM

LOVEJOY INC
BWC21 CP 6MMX6MM

BWC21 Coupling Size Code
MI ITEM #06693807
MFR #BWC21 CP 6MMX6MM
Price$219.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWC21 CP 6MMX6MM

BWC21 Coupling Size Code
MI ITEM #06693807
MFR #BWC21 CP 6MMX6MM

Mfr description
BWC21-CP-6MMX6MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.02/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Coupling Outside Diameter
    15 mm
  • Coupling Overall Length
    21 mm
  • Coupling Size Code
    BWC21

Details

  • Bore Type
    Finished
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)