Motion
BWC41 CP 5/16X5/16

LOVEJOY INC
BWC41 CP 5/16X5/16

BWC41 Coupling Size Code
MI ITEM #06693820
MFR #BWC41 CP 5/16X5/16
List Price$362.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWC41 CP 5/16X5/16

BWC41 Coupling Size Code
MI ITEM #06693820
MFR #BWC41 CP 5/16X5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$362.34/each for your price

Overview

Mfr description
BWC41-CP-5/16X5/16

Specifications

  • Coupling Size Code
    BWC41
  • Bore Diameter
    0.3125 in
  • Bore Type
    Finished
  • Coupling Outside Diameter
    32 mm
  • Coupling Overall Length
    41 mm
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought