Motion
BWC41-1/4X1/4

LOVEJOY INC
BWC41-1/4X1/4

Bellows Shaft Coupling - Clamp-On, 1.2600 in OD, 1.6140 in Length, Aluminum
Mi Item #06693823
MFR #BWC41-1/4X1/4
Price$383.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWC41-1/4X1/4

Bellows Shaft Coupling - Clamp-On, 1.2600 in OD, 1.6140 in Length, Aluminum
Mi Item #06693823
MFR #BWC41-1/4X1/4

Mfr description
BWC41-CP-1/4X1/4
  • High torsional stiffness
  • Low reactionary loading
  • No maintenance required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$383.02/each

Specifications

Dimensions

  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    0.2500 in
  • Length Through Bore
    0.5510 in
  • Max Angular Misalignment
    1.2 °
  • Max Axial Misalignment
    0.012 in
  • Max Parallel Misalignment
    0.004 in
  • Outside Diameter
    1.2600 in
  • Overall Length
    1.6140 in
  • Screw Thread Size
    M4
  • Weight
    0.16 lbs

Details

  • Bellows Material
    Stainless Steel
  • Coupling Style
    Clamp-On
  • Hub Material
    Aluminum
  • Installation Instructions
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144769589
  • Max Rpm
    15000 rpm
  • Rated Temperature
    212 °F
  • Series
    BWC
  • Torsional Stiffness
    57083 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)