Motion
BWC41 CP 5/8X5/8

LOVEJOY INC
BWC41 CP 5/8X5/8

BWC41 Coupling Size Code
MI ITEM #06693826
MFR #BWC41 CP 5/8X5/8
List Price$429.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWC41 CP 5/8X5/8

BWC41 Coupling Size Code
MI ITEM #06693826
MFR #BWC41 CP 5/8X5/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$429.10/each for your price

Overview

Mfr description
BWC41-CP-5/8X5/8

Specifications

  • Coupling Size Code
    BWC41
  • Bore Diameter
    0.6250 in
  • Bore Type
    Finished
  • Coupling Outside Diameter
    32 mm
  • Coupling Overall Length
    41 mm
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text