Motion
BWC47-1/2X5/8

LOVEJOY INC
BWC47-1/2X5/8

Bellows Shaft Coupling - Clamp-On, 1.5750 in OD, 1.8500 in Length, Aluminum
MI ITEM #06693829
MFR #BWC47-1/2X5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWC47-1/2X5/8

Bellows Shaft Coupling - Clamp-On, 1.5750 in OD, 1.8500 in Length, Aluminum
MI ITEM #06693829
MFR #BWC47-1/2X5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BWC47 CPLG 1/2X5/8
  • High torsional stiffness
  • Low reactionary loading
  • No maintenance required
  • Low inertia

Specifications

  • Coupling Style
    Clamp-On
  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    0.6250 in
  • Outside Diameter
    1.5750 in
  • Overall Length
    1.8500 in
  • Hub Material
    Aluminum
  • Bellows Material
    Stainless Steel
  • Max Rpm
    15000 rpm
  • Max Angular Misalignment
    1.2 °
  • Length Through Bore
    0.5710 in
  • Torsional Stiffness
    71420 in-lb/rad
  • Max Parallel Misalignment
    0.006 in
  • Max Axial Misalignment
    0.016 in
  • Rated Temperature
    212 °F
  • Screw Thread Size
    M4
  • Series
    BWC
  • Weight
    0.26 lbs
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Upc Number
    685144770028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text