Overview
Mfr description
BWLC63-CP-1"X1"
Specifications
- Coupling Size CodeBWLC63
- Bore Diameter1.0000 in
- Bore TypeFinished
- Coupling Outside Diameter45 mm
- Coupling Overall Length63 mm
- Product TypeGrid Coupling Cover & Grid Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data