Motion
BWLC63-20MM X20MM

LOVEJOY INC
BWLC63-20MM X20MM

Bellows Shaft Coupling - Clamp-On, 45 mm OD, 63 mm Length, Aluminum
MI ITEM #06693837
MFR #BWLC63-20MM X20MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWLC63-20MM X20MM

Bellows Shaft Coupling - Clamp-On, 45 mm OD, 63 mm Length, Aluminum
MI ITEM #06693837
MFR #BWLC63-20MM X20MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    20 mm
  • Bore - Side 2
    20 mm
  • Length Through Bore
    12 mm
  • Max Angular Misalignment
    1.5 °
  • Max Axial Misalignment
    0.020 in
  • Max Parallel Misalignment
    0.008 in
  • Outside Diameter
    45 mm
  • Overall Length
    63 mm
  • Screw Thread Size
    M5
  • Weight
    0.44 lbs

Details

  • Bellows Material
    Stainless Steel
  • Coupling Style
    Clamp-On
  • Hub Material
    Aluminum
  • Installation Instructions
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144770073
  • Max Rpm
    12700 rpm
  • Rated Temperature
    212 °F
  • Series
    BWLC
  • Torsional Stiffness
    70800 in-lb/rad

Overview

Mfr description
BWLC63 CPLG 20MM X20MM
  • High torsional stiffness
  • Low reactionary loading
  • No maintenance required
  • Low inertia

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought