Motion
BWLC63-5/8X3/4

LOVEJOY INC
BWLC63-5/8X3/4

Bellows Shaft Coupling - Clamp-On, 1.7720 in OD, 2.4800 in Length, Aluminum
MI ITEM #06693839
MFR #BWLC63-5/8X3/4
Your Price$591.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWLC63-5/8X3/4

Bellows Shaft Coupling - Clamp-On, 1.7720 in OD, 2.4800 in Length, Aluminum
MI ITEM #06693839
MFR #BWLC63-5/8X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$591.23/each(List $658.40)

Overview

Mfr description
BWLC63-CP-5/8X3/4
  • High torsional stiffness
  • Low reactionary loading
  • No maintenance required
  • Low inertia

Specifications

  • Coupling Style
    Clamp-On
  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.7500 in
  • Outside Diameter
    1.7720 in
  • Overall Length
    2.4800 in
  • Hub Material
    Aluminum
  • Bellows Material
    Stainless Steel
  • Max Rpm
    12700 rpm
  • Max Angular Misalignment
    1.5 °
  • Length Through Bore
    0.4720 in
  • Torsional Stiffness
    70800 in-lb/rad
  • Max Parallel Misalignment
    0.008 in
  • Max Axial Misalignment
    0.020 in
  • Rated Temperature
    212 °F
  • Screw Thread Size
    M5
  • Series
    BWLC
  • Weight
    0.44 lbs
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Upc Number
    685144769824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text