Motion
BWLC63 CP 5/8X5/8

LOVEJOY INC
BWLC63 CP 5/8X5/8

BWLC63 Coupling Size Code
MI ITEM #06693841
MFR #BWLC63 CP 5/8X5/8
List Price$711.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWLC63 CP 5/8X5/8

BWLC63 Coupling Size Code
MI ITEM #06693841
MFR #BWLC63 CP 5/8X5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$711.42/each for your price

Overview

Mfr description
BWLC65-CP-1/2X5/8

Specifications

  • Coupling Size Code
    BWLC63
  • Bore Diameter
    0.6250 in
  • Bore Type
    Finished
  • Coupling Outside Diameter
    45 mm
  • Coupling Overall Length
    63 mm
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text