Motion
BWLC78-1-3/8X1-3/8

LOVEJOY INC
BWLC78-1-3/8X1-3/8

Bellows Shaft Coupling - Clamp-On, 2.5980 in OD, 3.0710 in Length, Aluminum
MI ITEM #06693849
MFR #BWLC78-1-3/8X1-3/8
Price$1,016.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWLC78-1-3/8X1-3/8

Bellows Shaft Coupling - Clamp-On, 2.5980 in OD, 3.0710 in Length, Aluminum
MI ITEM #06693849
MFR #BWLC78-1-3/8X1-3/8

Mfr description
BWLC78-CP-1-3/8X1-3/8
  • High torsional stiffness
  • Low reactionary loading
  • No maintenance required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,016.31/each

Specifications

Dimensions

  • Bore - Side 1
    1.3750 in
  • Bore - Side 2
    1.3750 in
  • Length Through Bore
    0.7680 in
  • Max Angular Misalignment
    1.0 °
  • Max Axial Misalignment
    0.016 in
  • Max Parallel Misalignment
    0.004 in
  • Outside Diameter
    2.5980 in
  • Overall Length
    3.0710 in
  • Screw Thread Size
    M8
  • Weight
    1.32 lbs

Details

  • Bellows Material
    Stainless Steel
  • Coupling Style
    Clamp-On
  • Hub Material
    Aluminum
  • Installation Instructions
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144769732
  • Max Rpm
    8600 rpm
  • Rated Temperature
    212 °F
  • Series
    BWLC
  • Torsional Stiffness
    646050 in-lb/rad
  • UPC_NO
    685144769732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)