Motion
BWLC78 CP 1X1

LOVEJOY INC
BWLC78 CP 1X1

Cplg Size: BWLC78, Bore Type: Finished
MI ITEM #06693852
MFR #BWLC78 CP 1X1
List Price$1,016.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWLC78 CP 1X1

Cplg Size: BWLC78, Bore Type: Finished
MI ITEM #06693852
MFR #BWLC78 CP 1X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,016.31/each for your price

Overview

Mfr description
BWLC78-CP-1"X1"

Specifications

  • Coupling Size Code
    BWLC78
  • Bore Type
    Finished
  • Coupling Outside Diameter
    66 mm
  • Coupling Overall Length
    78 mm
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought